Add More Items
View All Quick Selects
Below you can add an image for 'rotary dimmer' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
120V 1000W Max SP Incan Rotary Dial On/Off Dimmer White
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$69.98
Each
Rotary Dimmer, Wall Dimmer; Rotary Preset Switch Operator; Operation Type Single Pole; 120 Vac; Incandescent Load; 600 W Load; Light Almond; Application Commercial, Residential; Approval Ul 1472, Csa, Nom; Operating Temperature 0 to 35 Deg C
$725.00
Per 100
No longer available or discontinued by the manufacturer.
Rotary Dimmer With Push On/Off Knob, Incandescent/Halogen, 3-Way, Eco-Dim, 120V/600W In White
$12.08
Rotary Dimmer With Rotate On/Off Knob, Incandescent/Halogen, Single-Pole, 120V/600W, Clamshell Packaging In White
$4.49
Rotary Dimmer With Push On/Off Knob, Incandescent/Halogen, 3-Way, 120V/600W, Clamshell Packaging In Ivory
$8.79
Works With Select Dimmable CFL/Led or Incandescent Lighting Loads and Features A Sleek, Sculpted Ergonomic Design For Smooth, Easy Operation and Precise Control.
$43.46
Eaton Rotary Dimmer, Power Failure Memory, With Preset, #16 Awg, 5A, 120V, Wire Lead, Maintained Closure, Ivory, Indoor, 60 HZ, Incandescent, Halogen, 0° to 40°C, Single-Pole, Three-Way, Polycarbonate, 600W
$16.01
Dimmer, 600 V Ac, 60 W, 3.28 In Length, 1.7 In Width, White, 0.25 LB/Ea
Eaton Rotary Dimmer, Lighted, Power Failure Memory, With Preset, Clam-Shell Pack, #16 Awg, 5A, 120V, Wire Lead, Maintained Closure, Almond, Indoor, 60 HZ, Incandescent, Halogen, 0° to 40°C, Single-Pole, Three-Way, Polycarbonate, 600W
$30.82
Rfi Rotary Dimmer, Preset 3-Way
$26.82
$13.76
Lutron Dalia Led+ Illuminated Rotary Light Dimmer, Single-Pole/3-Way, White
$36.50
Dalia Led+ Dimmer, 120 V, Rotary Knob, UL1472 / Csa C22.2 184.1, Nom, White, Clamshell
Eaton Fan Speed Controller, Power Failure Memory, Non-Preset, 3-Speed, #16 Awg, 1.5A, 120V, Wire Lead, Maintained Closure, White, 60 HZ, Incandescent, Halogen, 0° to 40°C, Single-Pole, Polycarbonate
$24.10
Preset Dimmer, Wall Dimmer; Preset Rotary Push On/Off Switch Operator; Operation Type Single Pole; 120 Vac At 60 HZ; Incandescent Load; 600 W Load; Ivory; Size 1.672 Inch W X 1.438 Inch D X 4 Inch H; Approval Ul, Csa; Lumaspec[R] Brand
Total Availability: Out of Stock
$7.11
Rotary Fan Speed 3AMP Hi to Lo
$2,158.00
20
Popularity
Default